Shop All Storage Totes & Containers
Rubbermaid
Storage Container, Black, Plastic, 26-1/8 in L, 18-1/2 in W, 17 in H
Mfr # RMAP240000
Zoro # G208663110
product price: $83.15
/ea
Sold in multiples of 8 for $665.20
Free Shipping & Returns
$665.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Length 26-1/8 in
- Overall Height 17 in
- Overall Width 18-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # RMAP240000
- Zoro # G208663110
- UPC # 10051596240001
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 26-1/8 in |
Overall Height | 17 in |
Overall Width | 18-1/2 in |
Details
Color | Black |
Material | Plastic |
Item | Storage Container |
Lid Type | Lockable Latches Lid Tote |
Description
Features tough, lockable latches lock sold separately This United Solutions Rubbermaid ActionPacker storage container is made to take whatever you throw at it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PALLET RACK BACK GUARD 96 X 48.5 (PRSN-96-4)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121236-CMG)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-09)
- FAZTEK Floor Mount Foot, 1 In (10FF5611)
- RUBBERMAID Storage Tote, Clear, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity (RMCC410001)
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 32 1/4 in L, 20 13/32 in W, 24 1/2 in H (RMRT310000)
- RUBBERMAID Storage Tote, Clear, Plastic, 18 3/4 in L, 13 3/8 in W, 11 1/2 in H, 7.5 gal Volume Capacity (RMCC300014)
- RUBBERMAID 3Q3700Clear 95 Quart Storage Tote (3Q3700CLR)
- RUBBERMAID Cleverstore 4.75 in. H X 8.375 in. W X 13.375 in. D Stackable Storage Tote (RMCC060005)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 17 3/4 in L, 10 1/2 in W, 4 1/8 in H (8190085136)
- Rubbermaid Storage Totes & Containers