Shop All Trash Cans
Rubbermaid
Slim Jim 92 Qt. / 23 Gallon Light Gray Rectangular Trash Can with Light Gray Handled Lid
Mfr # 69023HNDGYKT
Zoro # G311510837
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 69023HNDGYKT
- Zoro # G311510837
- Country of Origin United States
- Category Trash Cans
Description
Providing an excellent compact solution for waste management this Rubbermaid Slim Jim 92 Qt. / 23 Gallon Light Gray Trash Can with Light Gray Handled Lid is the perfect addition to restaurants schools offices and hotels where space is at a premium. This convenient container features four venting channels that create ample airflow to reduce the vacuum effect that occurs when lifting out trash liners. This added air circulation makes removing liners up to 80% easier than traditional containers helping to save valuable time reduce excess labor and minimize the risk of potential injuries.Not only does it boast rim handles for a secure grip it also has base handles on the bottom to improve overall comfort and control while lifting and emptying full containers. Plus the incorporated bag cinches help secure liners around the rim of the container allowing for quick knot-free bag changes.Made of high-quality commercial-grade resin this trash can is designed to withstand heavy-duty use in any fast-paced environment. While its reinforced rim aids in maintaining the container's structural integrity the robust handle construction resists damage while the container is being lifted or transported. It also comes in a variety of colors that allow you to color code each can for easy identification. With its slender design that ensures a superior fit in tight spaces this Slim Jim container is sure to keep your facility clean and organized!Overall Dimensions:Width: 22''Depth: 11 5/16''Height: 32 13/16''Capacity: 23 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (09215), Black, 10.75" x 9.0" x 4.75" (Qty 1) (09215)
- KIMBERLY-CLARK Scott Hard Roll Towels, 8" X 950', 1-3/4" Core, 6 Rolls/Case - KIM02000 (2000)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 2L, Odorless (8817)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (FG354000GRAY)
- RUBBERMAID 7 Gal. Beige Rectangular Fire-Resistant Trash Can (FG254300BEIG)
- RUBBERMAID Rubbermaid 3.7C Tka Div (2042882)
- RUBBERMAID 5L51 Waste Basket, 12 qt Capacity, Plastic, White, 118 in H (FG5L5100WHT)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- RUBBERMAID 2806 Waste Basket, 36 qt Capacity, Polyethylene, Bisque, 18 in H (FG2806TPBISQU)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238243GY)
- Rubbermaid Trash Cans