Shop All Trash Cans
Rubbermaid
RubbermaidFG265500DGRN BRUTE Green 55 Gallon Round Trash Can
Mfr # 690FG2655GN
Zoro # G911510329
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG2655GN
- Zoro # G911510329
- Country of Origin United States
- Category Trash Cans
Description
The green Rubbermaid FG265500DGRN BRUTE 55 gallon trash container can be used for a variety of purposes. The double-ribbed base increases stability and dragging capacity and built-in handles on this waste basket allow for non-slip lifting and anti-jam nesting. Featuring four integrated venting channels this design allows air flow around and below the bag reducing the required force of trash bag removal.The heavy-duty durable trash container features an all plastic professional-grade construction this can resists dents and will not rust chip or peel with continuous use. Additionally it is made with food safe materials for use in prep or storage applications. Regardless of whether you need a recycling can trash can or large bulk storage container this Rubbermaid can is sure to do the job!Overall Dimensions:Top Diameter: 26 1/2''Bottom Diameter: 20 1/2''Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Sanitary Standard Squeegee, 22" (PM55A)
- WINDSOR FILTER - MICRO FILTER SENSOR XP/S Fits (5301ER)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Red (41891EC05)
- IPC EAGLE LATCH - RUBBER .25in RED (MPVR04648)
- RUBBERMAID FG9W3300BLA Infinity Black Traditional Free Standing Cigarette Receptacle (690FG9W33BLA)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMD1971258)
- RUBBERMAID Garbage Can Plastc 34Gal (2898-04-BLA)
- RUBBERMAID Fg Waste Basket, 28 Qt Capacity, Resin, Black (295600BLA)
- RUBBERMAID Wastebasket 3G Wht (5L51-00-WHT)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- Rubbermaid Trash Cans