Shop All Laundry Hampers
Rubbermaid
Rubbermaid Home Products 325-FG2656TPWHT 2.2 Bushel Laundry Hamper; White
Mfr # 325-FG2656TPWHT
Zoro # G703896150
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 325-FG2656TPWHT
- Zoro # G703896150
- Country of Origin China
- Category Laundry Hampers
Description
Contemporary design with wavy vent pattern that allows air circulation to prevent mustiness. Rounded solid lid features a comfortable handle for easy access. Hinged lid lifts out in the open postion for easy loading and unloading.
Specifications- Color: White
- Capacity: 2.2 Bushel
- Material: Rubber
- Style: Modern
- Dimensions: 21.1 x 14.2 x 25.2 in.
- Weight: 3.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH -Brite Ocelo Medium Duty Sponge For All Purpose 4 pk (7274-FD)
- SCOTT Air Freshener, Mango, 2-3/10"Wx2-3/10"Lx4-2/5"H White, PK 6 (KCC12373)
- UNGER Trigger Grip, 32", Magnetic Tip Green/Silver, PK 5 (UNGNT080CT)
- RUBBERMAID COMMERCIAL Brush, Scrub, Hndl, Iron, 6 in 1 Ea, 6" L Brush, Navy (or Navy Blue), Plastic (6482COB)
- RUBBERMAID Flex 'N Carry White Laundry Basket (FG260100WHT)
- RUBBERMAID White Polyethylene Laundry Basket (2997-87)
- RUBBERMAID White Plastic Laundry Basket (2601)
- HASTINGS HOME Double Laundry Hamper Sorter Collapsible Canvas Basket with Dual Sorting Sections and Round Handles (206739VEW)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1520 S)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Bottom Mount Hamper wSoft Close (4WH-VCSC-21DM-1)
- VINTIQUEWISE Round Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_RO)
- Rubbermaid Laundry Hampers