Shop All Brooms
Rubbermaid
Rubbermaid 8916116 FG638300BLUE 12 in. Warehouse Broom; Blue
Mfr # 8916116
Zoro # G003742577
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 8916116
- Zoro # G003742577
- UPC # 86876007824
- Country of Origin China
- Category Brooms
Description
Warehouse brooms 4-sewn Ideal for one-handed cleaning under tables, fixtures and hard to reach areas. Sweeps fine or coarse material.12 in sweep face. 58.25 inches overall length. Ideal for one-handed cleaning under tables, fixtures and hard to reach areas. Sweeps fine or coarse material.12 in sweep face. 58.25 inches overall length.
Specifications- Color: Blue
- Size: 12 in.
- Weight: 2.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Carbon Filter 4 Inch x 10 Inch (20009)
- SPRAYON Electrical Degreaser, Size 20 oz., 18 oz. (S20846000)
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Premium, 0.7 mil, Black, 100 PK (H8647HK)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Yellow, Polypropylene (2PYH6)
- RUBBERMAID Broom, Angle (Yellow) (RBMDFG637500GRAY)
- KRAFT TOOL Aluminum Natural Horsehair/Poly Bl, 24 (CC206)
- BRUSKE PRODUCTS 17" Black Floor Brush, 60" bolt-on steel handle, medium sweep (2152-CS)
- BRUSKE PRODUCTS Heavy duty refuse upright broom with chiel point end (5117-R)
- TOUGH GUY 36 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM42)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Black (29169)
- BOARDWALK 24 in Sweep Face Broom Heads, Natural (BWK20124)
- Rubbermaid Brooms