Shop All Mop Wringers
Rubbermaid
Rubbermaid 7580-21-YEL 0.74 Quart; Sideward Yellow Mop Bucket & Wringer
Mfr # 774844
Zoro # G903902989
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 774844
- Zoro # G903902989
- Country of Origin United States
- Category Mop Wringers
Details
Wringer Color | Yellow |
Item | Mop Bucket and Wringer |
Description
Features
- 26/35 qt sideward pressure combination yellow mop bucket & wringer with new wave break technology reduces splashing
- For a safer environment
- Commercial grade no. 7570 bucket with 3 in. Non marking casters & wringer.
- Dimension - 20.1 x 15.7 x 17.4 in.
- Item weight - 19.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Rubber Cleaner & Rejuvenator, 16oz, 12PK (SW203)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 101 cfm (MV-900-0GEV)
- HOOVER COMMERCIAL Disp Allergen Filtration Bags For Commercial WindTunnel Vacuum, PK3 (4010100Y)
- GEN Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (G1507)
- RUBBERMAID Rubbermaid FG758021YEL Mop Wringer Bucket With Wheels, 35 qt Capacity, Plastic Bucket/Pail, Yellow (FG758021YEL)
- RUBBERMAID 31 qt Tandem™ Mop Bucket & Wringer Combo (7380)
- RUBBERMAID Tandem 31Qt Combo (1887304)
- RUBBERMAID WRINGER BUCKET RED 18QT (2064907)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Polypropylene (FG618688YEL)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Red, Plastic (260595RD)
- ECOLAB FOOD SAFETY Blue Replacement Wringer for Mop Bucket (89990148)
- Rubbermaid Floor Mops, Buckets & Wringers