Shop All Trash Bags
Rubbermaid
Rubbermaid 5L60-00-WHT 32 qt Linerlock Wastebasket with Bag White- pack of 6
Mfr # 6166458
Zoro # G603890814
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 6166458
- Zoro # G603890814
- UPC # 71691413219
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Bag latches secure the bag to the rim and prevents the bag from slipping down into can
- Liner locks are perfect for the bathroom, bedroom, or under cabinet
- Color: White
- Design: Open Top
- Material: Polypropylene
- Capacity: 8 gal
- Dimension: 24.5 H x 12.8 W x 17 L in.
- Weight: 12.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 10 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70010)
- JANITIZED Dri-Eaz F270 Stage 1 Prefilter 12pk (JAN-HVAC185)
- DOWNY Wrinkle Releaser Fresh Scent Travel Size, PK12 (01092)
- CONDOR Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M74)
- BERRY GLOBAL 20CT 42G Contractor Bag (1592062)
- PARTNERS BRAND 30 gal Trash Bags, 36 in x 30 in, 3.0 Mil, Black, 100 PK (CL7001)
- ZORO SELECT Replacement Bench Bags, 36 in x 20 in, 2.0 Mil, Clear, 100 PK (9MDZ3)
- UNI-RAM Uni-Ram URM-LB2000E10 Liner Bags - Large; 10 Box (URM-LB2000E10)
- INTEPLAST GROUP 23 gal Trash Bags, 38 in x 28.5 in, Extra Heavy-Duty, 1 mil, Natural, 150 PK (DTS2838N)
- PINPOINT Light-Grade Can Liners, 4 Gallon - Black (PI1517485)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.7 mil, Clear (MX4347STC)
- Rubbermaid Trash Bags