Shop All Extra Wire Shelves
Rubbermaid
Rubbermaid 5210RM 24 x 12 in. Linen Shelf Kit
Mfr # 5249206
Zoro # G804108688
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 5249206
- Zoro # G804108688
- UPC # 77332001661
- Country of Origin China
- Category Extra Wire Shelves
Description
Features
- Assembled Length: 24 in.
- Assembled Width: 12 in.
- Product Type: Linen Shelf Kit
- Color Family: White
- Length Range: 24 in.
- Material: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Chrome (5GPK4)
- ZORO SELECT Gauge, Level/Temp, 10 In (24W711)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D Polypropylene Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4KIT)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- Rubbermaid Extra Wire Shelves