Shop All Cable Supports
Rubbermaid
Rubbermaid 41642 36 x 16 in. Tight Mesh Shelf Kit
Mfr # 5249438
Zoro # G603978949
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 5249438
- Zoro # G603978949
- UPC # 77332416427
- Country of Origin China
- Category Cable Supports
Description
Features
- Assembled Length: 36 in.
- Assembled Width: 16 in.
- Product Type: Tight Mesh Shelf Kit
- Color Family: White
- Material: Steel
- Length Range: 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM494)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G269)
- SOUTHWIRE Nail On Drive Ring 1/2 (DRV-1/2)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 10 lb (62411-10)
- NVENT CADDY J-Hook High Performance (CAT21HP)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- NVENT CADDY J-Hook 2in. with Angle Bracket (CAT32HPAB)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- Rubbermaid Cable Supports