Shop All Conduit Clamps & Hangers
Rubbermaid
Rubbermaid 3R04-00-WHT Support Brace & Wall Anchor with Drive White - 12 in.
Mfr # 5253315
Zoro # G603978390
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 5253315
- Zoro # G603978390
- UPC # 71691425311
- Country of Origin China
- Category Conduit Clamps & Hangers
Description
For use with all 12" shelving and 16" FreeSlide and wardrobe shelving. Includes drive pins.
Features- 12"
- Use with 12" and 16" Free Slide, 12" and 16" with Wardrobe, 12" Linen and 12" Tight Mesh
- Includes drive pins
- Color: White
- Bag of 20.
- Dimension: 2.5" H x 8" W x 18" L
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-D-B)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2, 10kA (BSPD48RJ45)
- INTERMATIC Electrnic & Mech Water Heater Timer, DPST (EH40)
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Deep Throat (FS-5717 E/G)
- HALEX 3/4 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 10PK (26122)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- EATON B-LINE Grid Wire Clamp, Steel, Zinc Plated (BM5)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Offset Strut Strap, 50PK (OSS50)
- Rubbermaid Conduit Clamps & Hangers