Shop All Appliance Parts
Rubbermaid
Rubbermaid 3R03-00-WHT Support Brace 16 in.
Mfr # 5253547
Zoro # G903919918
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 5253547
- Zoro # G903919918
- UPC # 71691425304
- Country of Origin China
- Category Appliance Parts
Description
Features
- Use with 16" and 20" Tight Mesh shelving and with 16 Linen shelving
- Includes drive pins
- Support Brace
- Color: White
- Dimension: 23" H x 7.5" W x 1.1" L
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Dough Hook - 60 Qt. Spiral (00-121071)
- TRADITIONAL Fillet Knife, 9 in Blade, Brown Handle (10903)
- CRESTWARE Tong, Black, 12 in. L, Plastic (PCT12BK)
- WOODS Appliance Cord 2'L (293)
- RUBBERMAID Servin' Saver Deluxe Ice Cube Tray (2185001)
- JADE Grate, Top, Jsr 12 X 24 Hi Btu (1025200000)
- ALLIANCE CONTACTOR LC1D0901M7 HEAT (209/00041/04P)
- ALLIANCE GASKET, OUTER TUB (D511056)
- ALLIANCE BEARING BALL .594DIA (44041901P)
- ALLIANCE VALVE MIXING E-1 (240 V) PKG (39070P)
- CAMCO Pan Drip Elect Range Prcln 6In (00503)
- Rubbermaid Appliance Parts