Shop All Microbiology Media
Rubbermaid
Rubbermaid 3D60-LW-WHT 84 in. End Caps Shelf
Mfr # 5253844
Zoro # G804108657
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 5253844
- Zoro # G804108657
- Country of Origin China
- Category Microbiology Media
Description
Features
- Product Type: End Caps
- Color Family: White
- Number in Package: 12 pk
- Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12G)
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- GLOBE SCIENTIFIC Inoculation Loop, 10uL, Yellow, PK1000 (2875-25)
- LOVIBOND Legionella Industrial Test Kit (56B006101)
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- GLOBE SCIENTIFIC Needle Holder, Universal, PK200 (1202)
- Rubbermaid Microbiology Media