Rubbermaid 275518 Freshworks Produce Saver; Green - Medium
Mfr # 275518
Zoro # G203877116
Product Information
- Brand Rubbermaid
- MFR # 275518
- Zoro # G203877116
- UPC # 71691526889
- Country of Origin China
- Category Storage Cabinet Parts
Description
Freshworks, 7.2 cup, medium, green, produce saver. FreshVent Technology lid regulates the flow of oxygen to create an optimal environment for produce to stay fresher longer. Built-In ridged base to elevate produce away from moisture and promote proper airflow. New modular space saving design, one lid fits multiple bases. BPA Free, dishwasher safe.
Rubbermaid FreshWorks Produce Saver keeps produce fresher longer. The FreshVent technology filter naturally regulates the flow of oxygen and carbon dioxide to to create the optimal environment for your fresh produce. The filter lasts the lifetime of the container, with no refills needed. The elevated base lifts produce away from moisture and promotes proper airflow to prevent spoilage. The modular, space-efficient design allows for easy kitchen organizationbases nest inside each other and one lid fits multiple bases to keep cabinets tidy. These plastic containers are BPA-free and dishwasher-safe for easy care.
Specifications- Color: Green
- Size: Medium
- Country of Origin: United States
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1288-2HG)
- GLOBAL INDUSTRIAL 48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity (239345)
- KEE SAFETY Kee Safety - 133-A - Kee Klamp Plastic Pipe Plug, 3/4" Dia. (133-A)
- NEW AGE Aluminum Wall Shelf, 15"D x 48"W x 13-1/4"H, Silver (NS793)
- TRESTON Dividers for L-04 Treston Cabinets, PK10 (V-04)
- HARDWARE RESOURCES 5 mm Angled Shelf Support without Hole - Bright Nickel, Retail Pack 2PK (1706BN-R)
- GLOBAL INDUSTRIAL Divider Kit for 10H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493344)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81924)
- ESTERAS TIKAR Hanging Corner Storage - Cherry (ES289368)
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- WARPS BAG STORAGE 45""X96"" PK3 (CB-45)
- Rubbermaid Storage Cabinet Parts