Shop All Shelving & Rack Accessories
Rubbermaid
Rubbermaid 1875981 Spacer Cap Rod White -
Mfr # 5253588
Zoro # G804075812
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 5253588
- Zoro # G804075812
- UPC # 71691196549
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Closes open ends of Wardrobe shelving. Includes set of two. Bagged.
Features- Color: White
- Width: 4.500
- Height: 6.7500
- Weight: 0.030
- Closes open ends of Wardrobe shelving
- Includes set of two
- Dimension: 6.8" H x 4.5" W x 0.5" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Yellow (QSB100YL)
- TENNSCO Decking, Ribbed Steel, 96 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9636)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- RUBBERMAID 1 in. H X .9 in. W X 25 in. L Steel Track Upright , 10PK (3Q73-00-WHT)
- CON-TACT BRAND Con-Tact Grip 5 ft. L X 12 in. W Almond Non-Adhesive Shelf Liner (05F-C6B54-06)
- STEINER INDUSTRIES KRAZY CAP - EA (SBKK001)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- PRIME-LINE FRAME CRNR WHT 5/16"" CD4 (PL7729)
- SMARTCELL Equipment Spike, Lt Duty Dual Rod, 10x2.5 (HSC-INSPK-2)
- PRIME-LINE 1/4 In., Brown Plastic, 1/2 In. Shelf Support Peg 48 Pack (U 9255N)
- Rubbermaid Shelving & Rack Accessories