Shop All Buckets & Mop Pails
Rubbermaid
Rubbermaid 1338664 31 qt Wheeled Wringer Mop Bucket - Yellow
Mfr # 1338664
Zoro # G603755366
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 1338664
- Zoro # G603755366
- UPC # 86876222104
- Country of Origin United States
- Category Buckets & Mop Pails
Description
Features
- All-in-one compact design
- One-piece design
- Integrated bucket and wringer
- Holes in both wringing plates force more water from mop in less time
- Reverse-wringing mechanism for more comfortable use
- Built-in lift handles on bottom of bucket make lifting and emptying easier
- Accepts up to 24 oz mops
- Color: Yellow
- Material: Plastic
- Capacity: 31 qt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 10 gal, Plastic, 100 cfm (9258106)
- DEFLECTO Galvanized 6" Round Transition (DGT36)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53654)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 6 PK (RAC97181CT)
- RUBBERMAID Commercial 17 Qt. Gray Divided Bucket (FG261700GRAY)
- RUBBERMAID Bucket 12Qt Blue (FG296400ROYBL)
- RUBBERMAID Double Pail With Handle (1887094)
- RUBBERMAID Commercial WaveBrake 35 Qt. Down Press Combo Mop Bucket (FG757788YEL)
- RUBBERMAID 14QT Royal BLU Bucket (1793555)
- RUBBERMAID Neat 'N Tidy 11 Qt. Royal Blue Bucket (FG2963TPROYBL)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Green, Polypropylene (56862)
- Rubbermaid Buckets & Mop Pails