Shop All Trash Cans
Rubbermaid
Round Vented Trash Can, White, Plastic
Mfr # 1779740
Zoro # G108610825
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color White
- Material Plastic
- Height 31-1/2 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 1779740
- Zoro # G108610825
- UPC # 86876209082
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 31-1/2 in |
Width | 24 in |
Depth | 24 in |
Details
Container Shape | Round |
Color | White |
Material | Plastic |
Item | Vented Trash Can |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blk, PK12 (36868EC03)
- FORNEY 2PK Outer Protect Lens (55750)
- MMCD Mrs. Meyer's Clean Day Basil Scent Liquid Dish Soap Refill 48 oz (304833)
- CLOROX 80CT 13GAL Kitch Bag (60034)
- RUBBERMAID 1.5 gal White Plastic Vanity Wastebasket (2953)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (FG354000GRAY)
- RUBBERMAID 3 gal White Polypropylene Open Top Wastebasket (5L51-00-WHT)
- RUBBERMAID 2806 Waste Basket, 36 qt Capacity, Polyethylene, Bisque, 18 in H (FG2806TPBISQU)
- RUBBERMAID HipHugger Laundry Basket, 15 bu Capacity, Plastic, White, 1Compartment (FG299787WHT)
- RUBBERMAID 32GAL Rough Refuse Can (1878129)
- TOTER 64 gal Trash Can, Greenstone (ANA64)
- Rubbermaid Trash Cans