Shop All Trash Cans
Rubbermaid
Rectangle Gray, Plastic
Mfr # 1883606
Zoro # G408610815
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangle
- Color Gray
- Material Plastic
- Height 32-1/2 in
- Width 22-2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 1883606
- Zoro # G408610815
- UPC # 86876224504
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 32-1/2 in |
Width | 22-2/5 in |
Depth | 13-9/10 in |
Details
Container Shape | Rectangle |
Color | Gray |
Material | Plastic |
Description
Slim Jim Step-On containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability. Slim profile and small footprint maximize space to fit in tightest spaces. Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction. Internal hinge design prevents wall damage. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety. Increased foot pedal clearance for easier access and operation. Liner retainer band easily and securely holds polyliners. Smooth surfaces and contoured edges are easy to clean. Optional dual stream rigid liner simplifies sorting, making recycling quick and easy. Built-in wheels for easier mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in APEX60, FITS TN (390923)
- RUBBERMAID COMMERCIAL 8 gal Rectangular 8G Slim Jim Front Step Container, Beige, Plastic; Resin (RCP1883456)
- WINDEX Original No Scent Commercial Window Cleaner 32 oz Liquid (08521)
- PACIFIC BLUE SELECT Roll Paper Towels, White, 6 PK (GPC26100)
- RUBBERMAID 50 Gal. Black Wheeled Trash Can with Lid (FG285100BLA)
- RUBBERMAID BRUTE 50 Gal. Blue Rollout Trash Can with Lid (FG9W2700BLUE)
- RUBBERMAID 2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H (FG295700BLA)
- RUBBERMAID 7 Gal. Beige Rectangular Fire-Resistant Trash Can (FG254300BEIG)
- RUBBERMAID Recycle Vented Trash Can For - Part# Rbmdfg354007Blue (RBMDFG354007BLUE)
- RUBBERMAID Round Vented Trash Can, White, Plastic (1779740)
- SIMPLEHUMAN 66 gal Open Can, Brushed, Stainless Steel (CW1490)
- Rubbermaid Trash Cans