Shop All Air Freshener Dispensers
This Product is Discontinued
Rubbermaid
Programmable Air Freshener Disp, Wht (Discontinued)
Mfr # FG516900OWHT
Zoro # G3431592
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Dispenser Type Programmable
- Refill Type Aerosol Spray
- Dispensing Method Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # FG516900OWHT
- Zoro # G3431592
- UPC # 086876162585
- Country of Origin Taiwan, Province of China
- Category Air Freshener Dispensers
Dimensions
Height | 7 1/2 in |
Width | 3 1/8 in |
Length | 4 3/4 in |
Depth | 4 3/4 in |
Battery Size | D |
Description
Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, SeBreeze(R), Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings High, Low, Medium, Dispensing Method Fan, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 3000 sprays, Battery, Includes Batteries Yes, Battery Size D, Height 7 1/2 in, Width 3 1/8 in, Includes Mounting Hardware, Depth 4 3/4 in, Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.