Shop All Traffic Barricades
Zoro Select
Portable Barricade, Polypropylene, 40" H, 13 ft L, 1" W, Yellow
Mfr # FG9S1100YEL
Zoro # G3008397
original price:
$460.37
15% off
new price: $389.00
/ea
Free Shipping & Returns
$389.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polypropylene
- Height 40"
- Weight 34 lb
- Length 13 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FG9S1100YEL
- Zoro # G3008397
- UPC # 086876166729
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 40" |
Length | 13 ft |
Width | 13 ft |
Overall Length | 13 ft |
Overall Height | 40 in |
Overall Width | 13 ft |
Collapsed Height | 40 in |
Expanded Length | 13 ft |
Collapsed Length | 13 in |
Details
Item | Portable Barricade |
Color | Yellow |
Material | Polypropylene |
Weight | 34 lb |
Includes | Quick Release Safety Straps |
Net Weight | 33.7 lb |
Type | 16 Panel Folding Accordion Style |
Construction | Polypropylene |
Legend | No Legend |
Standards | ANSI/OSHA |
Features | Lightweight |
ADA Compliance | No |
Pattern | No Pattern |
Extension Option | Accordion |
Portability | Casters |
Description
Portable Barricade, Includes Quick Release Safety Straps, Overall Height 40 in, Overall Width 13 ft, Legend No Legend, Color Yellow, Material Polypropylene, Expanded Length 13 ft, Collapsed Length 13 in, Collapsed Height 40 in, Portability Casters, Extension Option Accordion, Legend Color Not Applicable, Pattern No Pattern, Weight 34 lb, ADA Compliance No, Standards ANSI/OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96922)
- ZORO SELECT Parking Curb, 4 in H, 6 ft L, 6 in W, White (1790W)
- ZORO SELECT Leg Frame Type 2 Barricade, EGR Sheeting, 41 in H, 41 in L, 36 in W, Orange/White (97-03-002-36)
- ZORO SELECT Traffic Cone, PVC, 28 In. H, Orange (6VKH0)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-1-X)
- Zoro Select Traffic Barricades