Shop All File Folders
Rubbermaid
Optimizers Six-Pocket Organizer, 26 21/32 x 3 4/5 x 11 9/16, Black
Mfr # 96060ROS
Zoro # G8240778
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26.66"
- Color Black
- Material Plastic
- Outside Height 11.56"
- Depth 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 96060ROS
- Zoro # G8240778
- UPC # 30402960602
- Country of Origin United States
- Category File Folders
Dimensions
Width | 26.66" |
Outside Height | 11.56" |
Depth | 3.8" |
Overall Height | 11.56" |
For File Size | Letter |
Details
Item | Hanging File Systems |
Color | Black |
Material | Plastic |
Weight | 6 lbs |
Number of File Pockets | 6 |
Hanging File Systems Type | Pocket Set |
Description
Rubbermaid® Optimizers Six-Pocket Organizer, 26 21/32" x 3 4/5" x 11 9/16", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Manila Tags w/ Wire Inserted (Plain), 6 1/4" X 3 1/8", 1000 Per Box Pk (628)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 5", Kraft, 25/Bundle (11R409)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 36", Kraft, 10/Bundle (493T70)
- VESTIL Semi-Stretch Wrap Machine 48" D (SWA-48)
- SMEAD Smead® Top Tab Classification Folders, Two Dividers, Six-Section, Green, 10/Box (14002)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- PENDAFLEX Pendaflex 81608 Hanging File Folders- 1/5 Tab- Letter- Red- 25/Box (81608)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- ROLODEX Petite Refill Cards 2-1/4 x 4 100 Cards per Set (RO32747)
- SMEAD File Pocket with 1-3/4" Expansion, Red (73221)
- SMEAD File Folder 2 Dividers, Letter, 2" Exp., Yellow, PK10 (14064)
- Rubbermaid File Folders