Shop All Desk Accessories & Organizers
Rubbermaid
Nine-Comp Deep Drawer Organizer, Plastic, 14 7/8x11 7/8x2 1/2, Black
Mfr # 21864
Zoro # G801859767
original price:
$20.51
25% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 2.5"
- Width 14.88"
- Depth 11.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 21864
- Zoro # G801859767
- UPC # 30402218642
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 2.5" |
Width | 14.88" |
Depth | 11.88" |
Details
Item | Drawer Organizers |
Number of Compartments | 8 |
Color | Black |
Material | Plastic |
Weight | 0.792 lbs |
Description
This deep drawer organizer offers twice as much capacity as the standard organizer. Uniquely shaped sections hold everything from long scissors to odds-and-ends, so finding what you need only takes a moment. Cleans up with the wipe of a sponge. Features high-quality construction and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Color Page Protector, Poly, 11 x 8.5", PK50 (62010)
- PARTNERS BRAND CD Mailers, 5 5/8" x 5" x 7/16", White, 50/Bundle (MLRCD)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK12 (UNV10210)
- ECOS PRO Dry Erase Whiteboard Cleaner, PK4 (PL9869/04)
- RUBBERMAID Extra Deep Desk Drawer Director Tray, Plastic, Black (11906ROS)
- RUBBERMAID Tray Cutly 5 Comp White (2919-RD WHT)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- RUBBERMAID ORGANIZER, DRAWER, BK (RUB21864)
- RUBBERMAID Optimizers 4-Way Organizer w/Drawers, Plastic, 10x13.25x13.25, Clear (94600ROS)
- RUBBERMAID Multifunctional Six-Tier Jumbo Incline Sorter, 6 Sect, Letter Size Files, 9.38"x10.5"x7.38", Clear (96600ROS)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- Rubbermaid Desk Accessories & Organizers