Shop All Wall Mount Hooks
Rubbermaid
Newell Rubbermaid J052E.061 Drapery Quick Slip In Hook; 14 Pack
Mfr # 477866
Zoro # G703908631
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 477866
- Zoro # G703908631
- Country of Origin China
- Category Wall Mount Hooks
Description
Features
- Type - Kirsch Drapery Quick Slip In Hook
- For Use With 4 in. Open Headings
- Use With Conventional Traverse Rods & Draperies
- Not For Flameproof Fabric
- 14 Pack
- Dimension - 5 x 2 x 1 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Black Plastic Offset Window Clips 25PK (72031)
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B560P 626)
- KWIKSET Home House/Office Key Blank Single (81063-009)
- TOWNSTEEL Cylindrical Lock, TRX-L-87-630-IC (TRX-L-87-630-IC)
- RUBBERMAID Rubbermaid 5E10 FastTrack Garage Utility Hook (1784461)
- RUBBERMAID Rubbermaid 5E06 FastTrack Garage Ladder Hook, PK 6 (1784458)
- RUBBERMAID Rubbermaid 5J27 FastTrack Garage Cooler Hook, PK 6 (1784456)
- NATIONAL HARDWARE Powell Medium Brushed Gold Aluminum 4-15/16 in. L Angled Hook 60 lb 1 pk (N337-914)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 1-1/2 in. L S-Hook 40 lb (N273-417)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV6)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Red (4Pk) (M91-100-9703-1-25)
- Rubbermaid Wall Mount Hooks