Shop All Mop Wringers
Rubbermaid Commercial
8 3/4 gal WaveBrake Funnel Mop Bucket and Wringer, Yellow, Polypropylene
Mfr # FG759088YEL
Zoro # G1389132
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Type Funnel
- Wringer Material Polypropylene
- Bucket Diameter 20 in
- Caster Type 3 in Nonmarking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG759088YEL
- Zoro # G1389132
- UPC # 086876179187
- Country of Origin United States
- Category Mop Wringers
Dimensions
Bucket Diameter | 20 in |
Overall Length | 21 27/64 in |
Overall Width | 16 1/64 in |
Bucket/Pail Height | 23 37/64 in |
Bucket/Pail Length | 21 7/16 in |
Bucket/Pail Width | 16 1/64 in |
Overall Height | 36 in |
Bucket/Pail Dia. | 19 19/32 in |
Bucket Length | 20 in |
Bucket Depth | 24 in |
Caster Size | 3 in |
Bucket Width | 17 in |
For Mop Size | 32 oz |
Description
Mop Bucket and Wringer, Wringer Type Funnel, Capacity 8 3/4 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain No, Bucket Color Yellow, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 24 in, Bucket Diameter 20 in, Bucket Handle Material Not Applicable, Bucket Length 20 in, Bucket Style Single Compartment, Bucket Width 17 in, Caster Size 3 in, Caster Type Nonmarking, Color Coding System Yes, For Mop Size 32 oz, For Use With String Mop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Gold 12" Brass Window Squeegee (GS300)
- KARCHER Sensor XP 12 Upright Vacuum (1.012-611.0)
- DQB 60 In. Nylon Threaded Steel Broom Handle (11039)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Cucumber Melon, PK12 (FG750363)
- RUBBERMAID COMMERCIAL Exec Series Mop Bucket Combo, 35Qt, Black (RCP1863896)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Black, Plastic (2064994)
- RUBBERMAID COMMERCIAL 35 qt Down Press Mop Bucket and Wringer Combination, Brown, Plastic (FG757788BRN)
- RUBBERMAID COMMERCIAL 35 qt Down Press Mop Bucket and Wringer Combination, Blue, Plastic (FG757888BLUE)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757688YEL)
- RUBBERMAID COMMERCIAL Rubbermaid WaveBrake 20 Mop Bucket Wringer Combo wSide Press, 2635 Qt 758088 (FG758088YEL)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 8 3/4 Gal Capacity, Yellow (FG758088YEL)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers