Shop All Laundry Hampers
This Product is Discontinued
Rubbermaid
Laundry Basket, 1.6 bushels, 10.88w x 22.5d x 16.5h, Plastic, Wht, PK8 (Discontinued)
Mfr # 296585WHICT
Zoro # G4603792
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material Plastic
- Width 10.88"
- Height 16.5"
- Depth 22.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 296585WHICT
- Zoro # G4603792
- UPC # 10071691012723
- Country of Origin United States
- Category Laundry Hampers
Dimensions
Width | 10.88" |
Height | 16.5" |
Depth | 22.5" |
Size | 1.6 bushels |
Details
Color | White |
Material | Plastic |
Weight | 20 lbs |
Description
Rubbermaid® Laundry Basket, 1.6 bushels, 10.88w x 22.5d x 16.5h, Plastic, White, 8/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.