Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Janitor Cleaning Cart with Zip Bag, 24 gal Capacity, 46 in L, 21 3/4 in W, 38 3/8 in H, Black/Yellow
Mfr # FG617388BLA
Zoro # G2184454
original price:
$221.99
14% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cart Product Grouping Janitorial Cart
- Shelf Count 3
- Cart Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
- Color Black
- Trash Bag Capacity 24 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG617388BLA
- Zoro # G2184454
- UPC # 086876192292
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 46 in |
Overall Width | 22 in |
Wheel Diameter | 8 in |
Overall Height | 38 in |
Caster Dia. | 4 in |
Overall Depth | 46 in |
Caster Diameter | 4 in |
D x W x H | 46 in x 22 in x 38 in |
Description
Janitor Cart, Overall Depth 46 in, Overall Height 38 in, Includes (11) Tool Hooks, Front Platform, Front-Access Zippered Bag, Waste Cover, Includes Shelves Yes, Includes Waste Container Yes, Lockable No, Number of Shelves 3, Waste Container Capacity 32 gal, Overall Width 22 in, Features Water and Chemical Resistant Surface, Frame Color Black, Yellow, Lock Type Non-Locking, Weight 49.5 lb, Wheel Type Pneumatic, Frame Material Plastic, Wheel Material Thermoplastic Rubber, Caster Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20 gal Brute 20-Gallon Vented Recycling Container, Blue, Plastic (RCP262073BLU)
- DAWN Dawn 57445 Dishwashing Liquid Detergent - 1 Gallon (269636)
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK6 (82801)
- REMCO Vikan Bench Brush- Soft, White (45875)
- RUBBERMAID COMMERCIAL Locking Security Hood (FG9T8600BLA)
- RUBBERMAID COMMERCIAL Optional Locking Cabinet, Yellow (FG618100YEL)
- RUBBERMAID COMMERCIAL 60" Housekeeping Cart with Locking Casters (FG618900BLA)
- RUBBERMAID COMMERCIAL Hi-Security Housekeeping Cart, 2-Shelf, 22w x 51.75d x 53.5h, Blk/Slvr (FG9T7800BLA)
- RUBBERMAID COMMERCIAL Organizing Bin, Yellow (FG9T8400YEL)
- RUBBERMAID COMMERCIAL Pocket Liner, Black, for Mfr. No. 1902467 (1919270)
- SCRUBS Mounting Bracket, Wht, Powdr Coated Steel (49-13582)
- Rubbermaid Commercial Carts, Caddies & Accessories