Shop All Handles, Frames and Braces
Rubbermaid
HYGEN 18 in. Quick-Connect Wet and Dry Mop Frame
Mfr # FGQ56000YL00
Zoro # G609994226
original price:
$93.59
5% off
new price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # FGQ56000YL00
- Zoro # G609994226
- UPC # 400999995842
- Country of Origin United States
- Category Handles, Frames and Braces
Description
This Rubbermaid quick connect wet/dry frame has a flat profile that slides easily under furniture and equipment. It is constructed of light weight aluminum. It has a 1 strip connection mechanism that speeds up productivity. Lightweight aluminum construction for improved productivity.Assembled dimension: 3.5 in. W x 16.62 in. D x 15.50 in. H1-step connecting mechanism speeds mop assembly and changeoverFlat frame profile is sanitary and easy to cleanReplaceable hook-and-loop strips cost efficiently extend product lifeFrame fits pads RCP 409 and RCP 412Frame can be used with 20 in. to 40 in. connect short extension handle RCP Q745Frame can be used with 48 in. to 72 in. quick-connect straight extension handle RCP Q755
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN LABORATORIES Titan Glass Gleam 4 Soap 5 Gallon Pail (54005)
- GEORGIA-PACIFIC Facial Tissue, Flat, 100 Sheets, 2 Ply, White, 30 PK (48100)
- SEVENTH GENERATION Natural Dishwashing Liquid, Free and Clear, 50 oz Bottle, 3PK (22724CT)
- RUBBERMAID COMMERCIAL 48-1/2" to 54-1/2" Clamp Syle Wet Mop, Green, No Handle (FGT85306GR00)
- RUBBERMAID 60" Slide On Wet Mop Handle, Gray, Aluminum (FGH126000000)
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- RUBBERMAID FG636200NAT 60'' Tapered Wood Broom Handle (690636200BR)
- RUBBERMAID Fg Dust Mop Frame, 24 In L, 5 In W, Metal, Silver (M253000000)
- RUBBERMAID Broom Handle Hdwd Mtl Tip 60In (FG636400LAC)
- XERO SteveOnator Pole 40 Foot (209-20-332)
- PROTEAM Drum Latch, ProGuard 4 (826387)
- Rubbermaid Handles, Frames and Braces