Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Housekeeping Cart, Black, 17 in.H
Mfr # 1902467
Zoro # G0086199
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cart Product Grouping Executive Quick Cart
- Shelf Count None
- Cart Shelf Configuration None
- Color Black
- Trash Bag Capacity None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1902467
- Zoro # G0086199
- UPC # 086876223606
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 22 in |
Overall Width | 14 in |
Overall Height | 17 in |
Wheel Diameter | 4 in |
Height | 17" |
Length | 16.5" |
Overall Depth | 17 in |
Width | 14.3" |
D x W x H | 17 in x 14 in x 17 in |
Description
Housekeeping Cart, Overall Depth 17 in, Overall Height 17 in, Includes Large Removable Caddy, Includes Shelves No, Includes Waste Container No, Lockable No, Number of Shelves 0, Waste Container Capacity Not Applicable, Overall Width 14 in, Features Adjustable Dividers, Kick Plate, Ball-Bearing Wheels, Frame Color Black, Lock Type Non-Locking, Weight 12.25 lb, Weight Capacity 30 lb, Wheel Type Solid, Frame Material Plastic, Wheel Material Polyurethane, Wheel Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPO WYPO 326-KING Wy King Tip Cleaner #4 (326-KING)
- WINDSOFT Bath Tissue, Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (WIN 202)
- ETTORE Mighty Sleeve 18 Inch (52018)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0930-22HD, 0880-20)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 24-3/4 in.H (1902465)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- RUBBERMAID COMMERCIAL Lock and Key, PK2 (GRFG9T73M20000)
- RUBBERMAID COMMERCIAL Replacement Bag, f/6173-88 Cart, Vinyl, 24 Gal, Yellow (RCP1966719)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, 8-Compartment, 15w x 7.4h, Black (FG315488BLA)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 21-1/4 in.H (1902466)
- GLOBAL INDUSTRIAL Janitor Cart with 25 Gallon Vinyl Bag, Black (261896)
- Rubbermaid Commercial Carts, Caddies & Accessories