Shop All Carts, Caddies & Accessories
Rubbermaid
High Capacity Replacement Bag
Mfr # 1966881**
Zoro # G008641073
original price:
$81.89
5% off
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Vinyl
- Overall Length 33 in
- Height 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 1966881**
- Zoro # G008641073
- UPC # 86876227352
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 33 in |
Height | 17-1/2 in |
Details
Color | Yellow |
Material | Vinyl |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037821)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Wall Mount, Foam (53590)
- KROIL Degreaser, 13 oz Aerosol Can, Liquid (FL132C)
- BRUCE 32 Oz. Hardwood & Laminate Floor Cleaning System (CKS01)
- RUBBERMAID 24 Gal. Vinyl Janitorial Cleaning Cart Bag (1966719)
- RUBBERMAID Brute FG264200YEL Caddy Bag Container, Vinyl Blade (1913171)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- PERFORMANCE TOOL Pro 13.1 in. W X 6.9 in. H Tool Caddy Plastic Black (W88995)
- ZORO SELECT Caddy, Blue, Polypropylene (1850-90)
- SUNCAST Amenity Bag for Hskpng Cart, 19.21x19.55" (HKCBAG01)
- ETTORE SideKick Holster with NonDetachable Clip (02040)
- Rubbermaid Carts, Caddies & Accessories