Shop All Desk Accessories & Organizers
This Product is Discontinued
Rubbermaid
Hanging Desk Drawer Organizer, Plastic, Black (Discontinued)
Mfr # 11916ROS
Zoro # G902684633
This Product is Discontinued
Key Features
- Number of Compartments 8
- Color Black
- Material Plastic
- Height 3.25"
- Width 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 11916ROS
- Zoro # G902684633
- UPC # 18421119164
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 3.25" |
Width | 12.5" |
Depth | 7.75" |
Details
Item | Drawer Organizers |
Number of Compartments | 8 |
Color | Black |
Material | Plastic |
Weight | 0.851 lbs |
Description
Organizer suspends from standard, hanging file rails for convenient access to drawer beneath. Small, shallow front bins hold paper clips and other tiny items while large back sections hold oversized items like discs, pens and rulers. Vital office supplies are arranged in a single, easily accessible location, increasing time management and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.