No Product Image Available

Rubbermaid

FGST24SSPL The Defenders 13 Gallon Stainless Steel Square Medical Step Can


product price: $1,171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Rubbermaid FGST24 The Defenders 13 gallon stainless steel medical step can with rigid plastic liner is the ultimate medical waste disposal choice for your hospital doctor's office or other medical institution. This biohazard trash can complies with OSHA standards on blood borne pathogens for the safe containment of infectious waste ensuring the most sterile and safe environment possible.Featuring a foot pedal this unit enables hands free operation so doctors nurses or other employees don't need to touch the actual can itself when disposing waste optimizing sanitation efforts in your facility. For more safety and sanitation precautions its self-closing piano hinge lid utilizes a restraining mechanism to prevent lid from traveling backwards preventing any contamination or damage to walls or other equipment in the area and so users don't ever need to touch the lid itself to close the container.Made of fire-safe non-magnetic stainless steel this unit is built to last and has a sterile clean appearance and feel. Steel legs with non-slip buttons also support the container and ensure your floors aren't scratched smudged or damaged. Complete with a rigid plastic liner for your convenience this unit prevents any unwanted leaks. Its square shape also allows this unit to be easily placed in the corner of the room for space-efficiency.Overall Dimensions:Length: 15''Width: 15''Height: 30''Capacity: 13 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.