Shop All Trash Cans
Rubbermaid
FGS55ETBKPL Classics Black Waste Receptacle w/ Levelers & Rigid Liner 51 Gallon
Mfr # 690FGS55ETBK
Zoro # G711520177
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FGS55ETBK
- Zoro # G711520177
- Country of Origin China
- Category Trash Cans
Description
Maintain the upscale appearance of your grounds while providing exceptional waste control with the Rubbermaid FGS55ET Classics black round drop top waste receptacle! This 51 gallon container is perfect for your hotel resort stadium atrium pool or convention center. Sleek and sturdy this unit features a perforated steel body with a wide center band for a clean modern appearance. Its open top disposal opening enables hands-free disposal maximizing your patrons' comfort and sanitation.Made from 30% post-consumer recycled content this fire-safe waste receptacle features a heavy-gauge hot-dipped galvanized steel construction. This unit's weatherproof Uni-Koat powder-coated finish is UV-stabilized to ensure maximum life and use. Prevent the passerby from rummaging around your waste receptacle with its dependable cable-secured top. Upon emptying the container the top lifts off and provides easy access to the container's 51 gallon leak-proof rigid plastic liner. Adjustable leg levelers raise the receptacle off the ground and provide additional stability on even and uneven surfaces.Providing lasting strength through harsh weather conditions and constant use this handicapped accessible waste receptacle is usable for all environments and all of your patrons! It combines classic appeal with functionality and adds contemporary flair to any vicinity.This unit is shipped fully assembled.Overall Dimensions:Diameter: 24 1/2''Disposal Opening: 5''Height: 35 1/2''Capacity: 51 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER StarDuster Pipe Brush, 11" (UNG PIPE)
- LPD TRADE LPP Trade ESD Workbench Brush , Black , 12in x 0.8in - (C52126)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Purple, 20 in L Overall (53788)
- GEORGIA-PACIFIC Professional Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 990 ft, White (20032)
- RUBBERMAID 5L51 Waste Basket, 12 qt Capacity, Plastic, White, 118 in H (FG5L5100WHT)
- RUBBERMAID 32GAL EVERGRN Trash Can (FG289487EGRN)
- RUBBERMAID 9 gal White Plastic Open Top Trash Can (2806-TP-WHT)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- RUBBERMAID Contours 3.5 gal White Plastic Vanity Wastebasket (2958-00-WHT)
- UNITED SOLUTIONS Rough & Rugged 20 Gal. Black Trash Can with Lid (TI0042)
- Rubbermaid Trash Cans