Rubbermaid

FGR1639EHGR Aladdin Charcoal 4.25 Gallon Cigarette Receptacle


product price: $465.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide ultimate customer service with this Rubbermaid FGR1639EHGR Aladdin charcoal cigarette receptacle. This receptacle features a 4.25 gallon galvanized steel liner and sleek charcoal color keeping a pristine professional appearance. It comes with 2 1 1/4'' diameter disposal openings to prevent other waste from entering the receptacle. The included handle allows employees to dump the ashes without handling them increasing sanitization. Ashes slide off the smooth steel material providing a quick clean-up.Thanks to its removable clasp-operated top this cigarette receptacle provides both convenience and safety. It has an oxygen-restricting fluted design that quickly extinguishes cigarettes. The steel material is fire safe so you don't have to worry about sparks.This cigarette receptacle boasts a weather-resistant design making it great for outdoor use. Plus it is constructed out of UV-stabilized hammertone and a Uni-Koat powder-coated finish for excellent durability and longevity. An included nickel-plated brass chain is attached to the top and bottom to deter theft. It is the perfect way to please all your guests safely!Overall Dimensions:Height: 38 3/4''Diameter: 16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.