Shop All Trash Cans
Rubbermaid
FGR126000PL Aspen Flat-Top Architectural Bronze Square Steel Waste Receptacle 12 Gallons
Mfr # 690FGR12BZ
Zoro # G311520041
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FGR12BZ
- Zoro # G311520041
- Country of Origin China
- Category Trash Cans
Description
Designed to withstand severe weather conditions and constant use the 12 gallon Rubbermaid R12 Aspen flat-top square waste receptacle will allow your restaurant hotel or other business to maintain a tidy outdoor appearance. A UV stabilizer helps minimize the effects of sunlight exposure and a weatherproof Uni-Koat powder-coated finish prevents scratches to ensure that your receptacle will look new for years to come!This architectural bronze fire-safe unit is constructed with durable heavy-gauge hot dipped galvanized steel. The attractive glacier gray stone panels are reinforced by steel plates and have a Class A fire rating meaning they provide the highest level of defense against flame spread. The one-piece flat-top lid covers waste and protects it from the elements and a rigid plastic liner is included to help prevent unwanted leaks.Four convenient 9'' x 5'' openings allow guests to dispose waste from all directions and considered a hands-free receptacle this can limits germ spreading by providing a way to deposit waste without lifting a lid or pushing a flap.Overall Dimensions:Width: 13 1/2''Depth: 13 1/2''Height: 32''Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREX Detergent, Vend Pack, 1 Load, PK156 (10245)
- TORNADO External Single Wet/Dry, 82 cfm (95955)
- BRUSH RESEARCH MANUFACTURING BRM ACID1- .375" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (144/Box) (ACID1)
- GUARDSMAN 04607 12.5oz WOOD POLISH UV PR (460700)
- RUBBERMAID BRUTE 44 Gallon Black Executive Trash Can with Black Round Dome Top (690FG44DBKKT)
- RUBBERMAID Fg Waste Basket, 28 Qt Capacity, Resin, Black (295600BLA)
- RUBBERMAID 34GAL WHL Refuse Can (FG289804BLA)
- RUBBERMAID 13 gal Black Plastic Step-On Wastebasket (1843028)
- RUBBERMAID 2955 FG295500BEIG Waste Basket, 13 qt Capacity, Plastic, Beige, 12-1/8 in H (2955-00-BEIG)
- RUBBERMAID FG9W3300BLA Infinity Black Traditional Free Standing Cigarette Receptacle (690FG9W33BLA)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- Rubbermaid Trash Cans