Shop All Dusters
Rubbermaid
FGQ85000BK00 HYGEN Quick-Connect Flexi-Wand with Green Microfiber Dusting Sleeve
Mfr # 690FGQ8500BK
Zoro # G512313268
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FGQ8500BK
- Zoro # G512313268
- Country of Origin China
- Category Dusters
Description
Maintain a spotless establishment with this Rubbermaid FGQ85000BK00 HYGEN Quick-Connect Flexi-Wand with green microfiber dusting sleeve! Complete with both a wand and microfiber sleeve you can start cleaning right away! This wand's flexibility allows it to easily bend and conform to irregular shapes to allow users to clean crown molding tops of cabinets and other hard to reach areas delivering a thorough clean. You can even attach it to a compatible Quick-Connect handle sold separately for even better reach to easily clean vents furniture bed covers or uniquely shaped fixtures.The included sleeve's microfiber construction picks up dirt and debris with ease and leaves a streak free clean. Its microfiber sleeve slides on and off easily making it easy to launder and to tackle your cleaning tasks. The sleeve will last for up to 500 washes 200 with bleach. Plus the green color can be used as part of a color-coded system to prevent cross-contamination and stop the spread of germs. Use this duster for general clean-up of your hardest to reach areas for a spotless clean every time!Overall Dimensions:Length: 28 1/3''Width: 1 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Replacement Vacuum Bags, Fits Windsor Chariot iVac/Nuwave, 10PK (GK-WAVE-P)
- TOUGH GUY Wand Brush, Soft, 14 in L Handle, 9 1/2 in L Brush, Red, Polyproplyene, 24 in L Overall (807N34)
- LYSOL Disinfecting Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, 7 1/4 in x 7 in (19200-77182)
- DIAL Basics Liquid Hand Soap (DIA33821)
- E-CLOTH Microfiber Duster Refill 17.5 in. W (10642)
- LIBMAN COMMERCIAL Flexible Microfiber Duster, Screw-On, 6PK (585)
- METROPOLITAN VACUUM CLEANER ED500P DataVac 500-Watt - 75-HP Electric Duster (117-117599)
- BSC PREFERRED Swiffer Duster Refills, 10PK (S-16199)
- CARLISLE FOODSERVICE Carlisle Flo-Pac Round Duster With Soft Flagged PVC Bristles, Blue - 36340414 (36340414)
- ETTORE Duster, f/Ceiling Fan, Microfiber, 11-1/4"x11"x2-3/4", , BE, PK 6 (ETO48212CT)
- ETTORE Cleaning Critters - Boosta Polyester Duster 4 in. W X 59 in. L 1 each (32002)
- Rubbermaid Dusters