Shop All Handles, Frames and Braces
Rubbermaid
FGQ77500YL00 HYGEN 6' - 18' Yellow Quick-Connect Telescoping Handle
Mfr # 690FGQ7750YL
Zoro # G411947267
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 690FGQ7750YL
- Zoro # G411947267
- Country of Origin China
- Category Handles, Frames and Braces
Description
Make mop assembly and changeover quick and easy with this Rubbermaid FGQ77500YL00 HYGEN 6' - 18' yellow Quick-Connect telescoping handle! Its industrial length capabilities enable the user to reach ceilings and high windows with ease. This mop handle features a user-friendly grip designed to make it more comfortable during use. Simply use the Quick-Connect mechanism to attach and disconnect your compatible microfiber mop frame or duster sold separately.This handle's length adjusts from 6' - 18' to reach spots both near and far. To extend it turn the mechanism counter clockwise. To lock in place turn it clockwise. Made of aluminum this handle is durable lightweight and safe for MRI rooms.Overall Dimensions:Length: 6' - 18'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, PK1000 (8574GM)
- LINZER WIRE BRUSH 3 X 19 LONG HANDLE W/SCRAPER (305SC)
- BIG D Automatic Air Freshener Dispenser, White (797GG)
- JACKS Synthetic Sponge (513-L)
- RUBBERMAID FG636200NAT 60'' Tapered Wood Broom Handle (690636200BR)
- RUBBERMAID Broom Handle Hdwd Mtl Tip 60In (FG636400LAC)
- RUBBERMAID 60" Slide On Wet Mop Handle, Gray, Aluminum (FGH126000000)
- RUBBERMAID Fg Dust Mop Frame, 24 In L, 5 In W, Metal, Silver (M253000000)
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- RUBBERMAID HYGEN 18 in. Quick-Connect Wet and Dry Mop Frame (FGQ56000YL00)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- Rubbermaid Handles, Frames and Braces