Shop All Trash Can Lids
Rubbermaid
FG9W7200BLA MEGA BRUTE 120 Gal Black Executive Ser Mobile Rectangular Waste Collector Lid
Mfr # 690FG9W7200B
Zoro # G311510615
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG9W7200B
- Zoro # G311510615
- Country of Origin United States
- Category Trash Can Lids
Description
The Rubbermaid FG9W7200BLA MEGA BRUTE 120 gallon executive series black mobile waste collector lid is strong and snaps on for secure complete waste covering. The heavy-duty durable waste collector lid features an all plastic professional-grade construction. This can lid resists dents and will not rust chip or peel with continuous use. When used with your compatible waste collector sold separately this lid is sure to keep its contents covered!The snap-on design of this lid keeps it in place and prevents spills. The hinged design in the center of the lid provides convenient access to the front or back of the waste collector providing versatility and added convenience. Ideal for commercial high-volume establishments this lid is a necessity for use with your mobile collector. Add this lid to your Rubbermaid FG9W7300BLA MEGA BRUTE 120 gallon Executive Series mobile waste collector sold separately for optimal durability convenience and sanitation.Overall Dimensions:Length: 49 1/2''Width: 30''Height: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 24" Floor Squeegee (71602)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- EXAIR Reversible Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm (6196-30)
- SCOTCH-BRITE Stainless Steel Scrubber, PK12 (84)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- RUBBERMAID 2008188 Wheeled Trash Can with Lid, 45 gal Capacity, Plastic, Black, Hinged Closure (FG5J8124BLA)
- RUBBERMAID Commercial Brute Gray Trash Can Lid for 44 Gal. Trash Can (FG2645-60-GRAY)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- Rubbermaid Trash Can Lids