Shop All Buckets & Mop Pails
Rubbermaid
FG9T8200BLA Executive Series, 10 Qt. Black Heavy Duty Pail
Mfr # 6909T8200BK
Zoro # G111519115
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 6909T8200BK
- Zoro # G111519115
- Country of Origin China
- Category Buckets & Mop Pails
Description
This Rubbermaid FG9T8200BLA Executive Series, 10 qt. black heavy duty pail is bound to supply the versatility and durability that you need to get the job done right! Featuring a convenient 10 qt. size that's well-suited for a variety of daily tasks such as mixing cleaning chemicals with water or carrying around sanitation products from room to room this item is sure to help you maintain a spotless and safe work environment for your valued guests. Plus it's great for use in conjunction with your Rubbermaid cleaning cart sold separately!Boasting a heavy duty plastic construction this pail is built to last ensuring that it withstands the wear and tear of everyday use in high-volume consumer traffic areas. It also features a built-in handle for easy transport and a stackable design for optimizing your storage space after use. This reliable item can even hold up to 6 spray bottles in addition to microfiber cloths! Its smooth surface will also help to minimize cleanup time making it a valuable addition to your crowded hotel restaurant bar or other commercial establishment.Overall Dimensions:Length: 14''Width: 7 1/2''Height: 8''Capacity: 10 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Orange 24" Floor Squeegee (71607)
- RUBBERMAID COMMERCIAL Trash Can Lid, 11.4 in W/Dia, Blue, Resin (FG267360BLUE)
- QUICKIE Brush & Caddy Bowl (305ZQK)
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene (3ZHP6)
- RUBBERMAID Commercial 17 Qt. Gray Divided Bucket (FG261700GRAY)
- RUBBERMAID 28 Qt. Blue Microfiber Flat Mop Finishing Bucket (FGQ93000BLUE)
- RUBBERMAID FG619400 STL Pail and Mop Strainer Combination, 15 qt Capacity, Pails and Funnel, HDPE Bucket/Pail (619400STL)
- RUBBERMAID Bucket 12Qt Blue (FG296400ROYBL)
- RUBBERMAID 14QT Royal BLU Bucket (1793555)
- RUBBERMAID Neat 'N Tidy Bucket (FG2936TPROYBL)
- WORLD ENTERPRISES Round Bucket Lid White (345WHT)
- Rubbermaid Floor Mops, Buckets & Wringers