Shop All Spray Bottles
Rubbermaid
FG9C03060000 Executive Series 32 oz. Plastic Spray Bottle
Mfr # 690C03060000
Zoro # G711899150
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 690C03060000
- Zoro # G711899150
- Country of Origin United States
- Category Spray Bottles
Description
Make cleaning tables and other surfaces easier with this Rubbermaid FG9C03060000 Executive Series 32 oz. plastic spray bottle! This clean white 32 oz. bottle is great for use in your commercial establishment. Its large 3-finger trigger is an ample size for you to squeeze and dispense your cleaning solution which allows you to more efficiently clean tables windows and other surfaces.Made of a strong and durable HDPE plastic this spray bottle will stand up to the rigors of everyday use. Whether you are using it to wipe down tables after customers leave clean windows at the end of the day or cleaning your kitchen counters this spray bottle will get the job done. It sprays at a high volume of 3-cc so you can be sure it will be effective against tough to clean messes. In addition it features a conveniently adjustable nozzle that can spray up to 30'' at a time ensuring effectiveness.Overall Dimensions:Length: 4 13/16''Width: 1 5/16''Height: 13 7/16''Capacity: 32 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACMASTER PROFESSIONAL Beast Series 14 gal.Stainless Steel Wet/Dry Vac (VJE1412SW 0201)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70645)
- BORATEEM BORATEEM 17.5 lb. Pail Powdered Bleach (00145)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 40 PK (18240/01)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (95007826)
- MEGUIARS EMPTY DISPENSER BOTTLE 16oz (MGD-9916)
- TOLCO 5L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130405)
- TRICORBRAUN 24-410 P/P Lotion Pump Black Lock Up Smooth Gasket 1.2 Cc, 5.125 Inch Dip Tube Saddle Head (141524)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130254)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle, 3 Pack (5024SS)
- VELOCI Foamer Attachment with 32 oz bottle (527100M)
- Rubbermaid Spray Bottles