Shop All Hand Soap & Lotion Dispensers
Rubbermaid
FG750411 Autofoam 1100 mL Black / Chrome Automatic Hands-Free Soap Dispenser
Mfr # 690FG750411
Zoro # G811635870
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG750411
- Zoro # G811635870
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Keep your restaurant hotel or bar running smoothly with this Rubbermaid FG750411 Autofoam 1100 mL black / chrome automatic hands-free soap dispenser! Designed for use with 4 C batteries sold separately this item offers an industry-leading service life that can last up to 3 years long which equates to as many as 120000 handwashes. Its touch-free design helps prevent the spread of germs by lessening the chances of cross contamination while its plastic construction allows for optimal durability and longevity.Dispensing in .4 mL increments this dispenser features indicators for refill levels and battery life so employees can be aware when a refill is needed. Its contemporary black / chrome design will add a clean and fresh look to your washroom decor. Additionally it helps beneficiaries to earn LEED credits. Its ability to be mounted on the wall provides the utmost convenience and accessibility for your patrons.Overall Dimensions:Length: 5 1/4''Width: 5 3/16''Height: 10 7/8''Capacity: 1100 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Toilet Bowl Mop, PK100 (280100)
- VIKAN VIKAN Red 24" Floor Squeegee (71604)
- XERO Pure Package with Pro Basic Pole - 40 Foot (209-27-74)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- RUBBERMAID Soap Dispenser, 800mL, Black (FG450034)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- RUBBERMAID Microburst 3000 LCD Dispenser White (1793532-EA)
- RUBBERMAID TC Touch-Free AutoFoam Dispenser Black/Black Pearl (FG750127-EA)
- PERFORMANCE PLUS Manual Soap Dispenser Black with Black Trim (PP8900F-EA)
- DIVERSEY Hand Soap Dispenser, Manual, Black, PK6 (D1224700)
- Rubbermaid Hand Soap & Lotion Dispensers