Shop All Hand Soap & Lotion Dispensers
Rubbermaid
FG750138 Autofoam 1100 mL White / Black Pearl Automatic Hands-Free Soap Dispenser
Mfr # 690FG750138
Zoro # G511635941
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG750138
- Zoro # G511635941
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Keep your restaurant hotel or bar running smoothly with this Rubbermaid FG750138 Autofoam 1100 mL white / black pearl automatic hands-free soap dispenser! Designed for use with 4 C batteries sold separately this item offers an industry-leading service life that can last up to 3 years long which equates to as many as 120000 handwashes. Its touch-free design helps prevent the spread of germs by lessening the chances of cross contamination while its plastic construction allows for optimal durability and longevity.Dispensing in .4 mL increments this dispenser features indicators for refill levels and battery life so employees can be aware when a refill is needed. Its contemporary white / black pearl design will add a clean and fresh look to your washroom decor. Additionally it helps beneficiaries to earn LEED credits. Its ability to be mounted on the wall provides the utmost convenience and accessibility for your patrons.Overall Dimensions:Length: 5 1/4''Width: 5 3/16''Height: 10 7/8''Capacity: 1100 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAX Mildew Remover Jomax Qt (60104)
- ESPOMA COMPOST STARTER 4LB (CS4)
- QUICKIE Dust Pan and Brush Set, Blue, 4 x 10" Pan (410)
- 2XL 12-1/2"H x 10"W, Wall-Mount Wipes Dispenser, Smoke Gray (2XL - 80)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- RUBBERMAID Microburst 3000 LCD Dispenser White (1793532-EA)
- RUBBERMAID Soap Dispenser, 800mL, Black (FG450034)
- RUBBERMAID TC Touch-Free AutoFoam Dispenser Black/Black Pearl (FG750127-EA)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- PURELL LTX-7 Dispenser, 700 mL, 5.75 x 4 x 4.88, Chrome/Black, 4PK (1328-04)
- GEORGIA-PACIFIC Touch Free Dispenser, 3000mL, Blue (54010)
- Rubbermaid Hand Soap & Lotion Dispensers