Shop All Handles, Frames and Braces
Rubbermaid
FG636400LAC 60'' Wooden Broom Handle with Metal Threads and Lacquered Finish
Mfr # 690FG636400
Zoro # G811519699
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid
- MFR # 690FG636400
- Zoro # G811519699
- Country of Origin China
- Category Handles, Frames and Braces
Description
Polish your floors to perfection with the help of this Rubbermaid FG636400LAC 60'' wooden broom handle with metal threads and lacquered finish. Thanks to its 60'' length this broom handle is excellent at reaching around corners or tackling tight hard-to-reach areas. It's ideal for use in industrial workspaces or food service establishments. It's made of durable lacquered hardwood which makes it ideal for long-lasting use in your commercial facility. It also helps to provide a comfortable splinter-free easy grip.This handle is threaded for easy attachment to a window brush or squeegee head sold separately to clean windows and high spaces from the ground level. It's also great for use with floor brushes and brooms sold separately to get the toughest of jobs done! Thanks to its sturdy construction and versatility this handle is sure to stand up to the busy demands of your restaurant office building or grocery store.Overall Dimensions:Diameter: 7/8''Length: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Microfiber Cleaning Cloth, 12 x 12, Blue, PK3 (UNV43664)
- CLOROX 9CT Clorox Wipes To Go (60133)
- RENOWN 20 in. White Polishing Floor Pad (REN02068)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Natural, Brown (4KNC7)
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- RUBBERMAID FG636200NAT 60'' Tapered Wood Broom Handle (690636200BR)
- RUBBERMAID Broom Handle Hdwd Mtl Tip 60In (FG636400LAC)
- RUBBERMAID Fg Dust Mop Frame, 24 In L, 5 In W, Metal, Silver (M253000000)
- RUBBERMAID 60" Slide On Wet Mop Handle, Gray, Aluminum (FGH126000000)
- RUBBERMAID HYGEN 18 in. Quick-Connect Wet and Dry Mop Frame (FGQ56000YL00)
- XERO 56 in Extension Pole, carbon fiber (209-20-227)
- Rubbermaid Handles, Frames and Braces