Shop All Brushes
Rubbermaid
FG634200SILV 12 1/2'' Yellow Polypropylene Counter Brush
Mfr # 690FG6342SLV
Zoro # G311519946
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG6342SLV
- Zoro # G311519946
- Country of Origin China
- Category Brushes
Description
Clean messes from your countertops with ease with this Rubbermaid FG634200SILV 12 1/2'' yellow polypropylene counter brush! Made with durable gray plastic that resists splitting the sturdy handle makes this cleaning brush easy to grip. The strong Tampico bristles are made for frequent use and offer 8'' bristle coverage.The polypropylene fibers of this scrub brush are set in a structural foam block ensuring long-lasting use. It's great for countertops tables and other display surfaces. Clean up pesky messes or stains without scratching or damaging your surfaces!Overall Dimensions:Length: 12 1/2''Width: 2 5/16''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green (59JM40)
- TOWELZILLA 18 x 30 ( 3 Pack), 3PK (PLUSH-1830)
- EXAIR Heavy Duty Dry Vac System, 55 gal., 1-1/2" Hose Dia., 68 scfm (6197)
- FANTASTIK Lemon Scent Multi-Purpose Cleaner Liquid 32 oz (71630)
- HARPER Counter Brush, Horsehair Blend, Wood, Natural, Wood (H454)
- WEILER 5/8 in W Scratch Brush, 5 in L Handle, 1 3/16 in L Brush, Hardwood, 10 in L Overall (44061)
- SCHAEFER BRUSH Fiberglass Flux, Glue, Dope Brush, Tin (10033)
- GORDON BRUSH Milwaukee Dustless Brush 335310 10 In. Multi Level Scrub; With Squeegee; Blue; Case Of 12 (335310)
- SPARTA Bottle Brush, White, Polypropylene (40001EC02)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- WORTHINGTON INDUSTRIES Fitting Brush, 5 in L Handle, 1 in L Brush, Silver, Polypropylene, 8 in L Overall (331764)
- Rubbermaid Brushes