Shop All Brushes
Rubbermaid
FG631100WHT 5'' White Toilet Bowl Brush Holder
Mfr # 690FG6311WHT
Zoro # G811624324
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG6311WHT
- Zoro # G811624324
- Country of Origin United States
- Category Brushes
Description
Keep restroom toilets sparkling clean with this Rubbermaid FG631100WHT 5'' white toilet bowl brush holder. Perfect for use at restaurants healthcare facilities and in industrial settings this toilet brush holder allows your janitorial staff to safely store your toilet brushes. This item is compatible with Rubbermaid commercial toilet brushes sold separately.Its minimalist design is both functional and sleek ensuring it will be suitable for use in various environments. This brush holder's all-plastic construction resists stains and odors to promote sanitary conditions. Plus the plastic material is durable and allows for long-term use.Overall Dimensions:Length: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 18" Coarse Sweep Floor Brush - Maroon Synthetic Fill, 3" Trim (89285)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- MIDWEST RAKE Roll, 25 ft. L, No-Notch, Rubber, Red (79605)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11600WH00 (FGV11600WH00)
- RUBBERMAID 6 in Scrub Brush (6482)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Plastic Block Brush (G1308HHP)
- WARNER Soft Grip Wide Brass Stripper Brush, 5x11 Bristle Row (3410492)
- MARSHALLTOWN 1 3/4 in W Masonry Brush, 6 3/4 in L Handle, 6-1/2 in L Brush, White, Hardwood, 11 in L Overall (829)
- DQB DQB 11706 8 in. Window Brush - pack of 6 (5079934)
- COOLKITCHEN Poly Truck Brush with Cushion (CO1099432)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Color: Yellow (38906)
- Rubbermaid Brushes