Shop All Brushes
Rubbermaid
FG631000WHT 14 1/2'' Round Toilet Bowl Brush
Mfr # 690FG631000
Zoro # G211583344
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG631000
- Zoro # G211583344
- Country of Origin China
- Category Brushes
Description
Keep restroom toilets sparkling clean with this Rubbermaid FG631000WHT 14 1/2'' round toilet bowl brush! Perfect for regular use at restaurants healthcare facilities and in industrial settings this brush helps your janitorial staff clean a toilet bowl and underneath its rim. This brush features a durable plastic handle and polypropylene bristle design ensuring its dependable and long-lasting use. The long handle keeps your staff's hands at a distance from toilet surfaces.This brush's all-plastic construction resists stains and odors to promote sanitary conditions all while providing a thorough clean. Compared to conventional wire brushes the white plastic handle and brush are easier on your surfaces and cleans the hard-to-reach places in a toilet bowl. The handle has a convenient hanging hole for easy storage when not in use.Overall Dimensions:Length: 14 1/2''Width: 3 3/8''Height: 3 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Premium Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol (1042781EA)
- TOUGH GUY Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange (49NW15)
- GLOBAL INDUSTRIAL Square Gray, Plastic (237281GY)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Plum Berry Scent Liquid Hand Soap 12.5 oz (11336)
- RUBBERMAID 6 in Scrub Brush (6482)
- DRILLBRUSH 5 in. W Soft Bristle Metal Handle Drill Brush Set (W-S-542O-QC-DB)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Yellow, Plastic, 24 in L Overall (1YTN1)
- ALLWAY MINI-BRUSH BRASS 3PK (BMB3)
- CARRAND 6 in W Car Wash Brush, Not Applicable L Handle, 10 in L Brush, Yellow, Polypropylene (93086)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- OSBORN Platers Brush, 4x18 Rows (0005403500)
- Rubbermaid Brushes