No Product Image Available

Rubbermaid

FG614600WHT 92 Qt. / 23 Gallon Mobile White Rectangular Step-On Trash Can


product price: $319.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Durable and dependable this Rubbermaid FG614600WHT 23 gallon white mobile step-on trash can offers a hands-free waste management solution. Its convenient foot pedal allows insertion of waste without lifting the receptacle's lid. Built to operate quietly and efficiently through frequent use the heavy-duty foot pedal ensures consistent operation for years to come. The tight-fitting overlapping lid swings shut with ease and makes a tight seal around the container's rim to keep odors and bacteria from escaping. Its secure design keeps odors trapped in while water and insects stay out!Providing safe sanitary waste management this 23 gallon waste container is perfect for use in health care environments as it assists in complying with OSHA regulation; 29 CFR 1910.1030 ''Occupational Exposure to Bloodborne Pathogens.'' A discreet roller bar is tucked behind this trash can to stay out of the way during use but you can easily tilt the can back and roll it for easy transportation.Featuring a white color for easy identification this lightweight trash can offers lasting durability without the common disadvantages of a metal container such as heavy weight sharp edges and rusting. Plus its smooth surfaces and contoured edges provide easy cleaning. Make the cleanliness of your facility a top priority with this highly practical and useful step-on trash can.Overall Dimensions:Width: 19 3/4''Depth: 16 1/8''Height: 32 1/2''Capacity: 23 gallons 87 liters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.