Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Rubbermaid
FG450008 400 mL White Manual Surface Cleaner Dispenser (Discontinued)
Mfr # 690FG750008
Zoro # G811636174
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG750008
- Zoro # G811636174
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Keep surfaces in your restaurant hotel or bar restrooms clean and hygienic with this Rubbermaid FG450008 400 mL white manual surface cleaner dispenser! This manual dispenser is designed to add an additional layer of personal hygiene to your facilities providing a convenient way for your janitorial staff or guests to clean high-contact surfaces and help prevent the spread of illness. It can be mounted anywhere in your establishment's restrooms to make it easy to dispense cleaning solution onto tissues or paper towels to quickly clean a variety of surfaces.The dispenser accepts refills of a quick-drying alcohol-based solution sold separately formulated to remove dirt and debris. This spray solution is great for use when cleaning toilet seats and handles baby changing stations sink faucets and basins and a variety of other surfaces. The unit provides up to 2000 0.2 mL sprays with each single refill cartridge minimizing refill effort and packaging waste. A viewing window makes it clear to staff when refills are needed. The unit's antimicrobial push bar with silver-ion surface technology appears seamlessly incorporated into the design for a clean presentation yet provides ample room for staff or guests to press and release the cleaning solution.Every refill for this dispenser comes with a brand new pump which helps to lessen messes clogs or leaks. The ability to mount the unit on the wall or in a restroom stall provides the utmost convenience and accessibility for your patrons. Additionally the clean white color and contemporary design of the dispenser will blend in seamlessly with any washroom decor.Overall Dimensions:Length: 4 5/16''Width: 3 11/16''Height: 8 1/4''Capacity: 400 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (2) Rolls, White (09609)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- PURELL CXT™ Dispenser, Counter Mount, Touch-Free, 2.3L, Chrome (8540-01)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Liquid, 1.9 x 5.5 x 4, Polished Chrome (FG402073)
- HLS COMMERCIAL Wall Mount Sensor Sanitizer Dispenser (HLSSDW01)
- TOUGH GUY Soap, Conditioner Dispenser White Wall (1DYE1)
- Rubbermaid Hand Soap & Lotion Dispensers