Shop All Sorbents
Rubbermaid
FG425300YEL Over-The-Spill 18'' x 16 1/2'' Yellow Medium Absorbent Pad
Mfr # 690FG4253YEL
Zoro # G011941993
product price: $41.49
/ea
$41.49
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
- Brand Rubbermaid
- MFR # 690FG4253YEL
- Zoro # G011941993
- Country of Origin China
- Category Sorbents
Description
This Rubbermaid FFG425300YEL Over-The-Spill 18'' x 16 1/2'' yellow medium absorbent pad allows you to quickly cover spills while simultaneously alerting pedestrians to potential slip-and-fall hazards. Made of melt-blown polypropylene the pad provides superior strength and maximum absorbency. Not only is it capable of absorbing up to 12 oz. of fluid it's also designed to confine and mop up leaks drips and excess water or chemicals such as oils coolants and solvents.This medium pad fits in compatible stations for easy access and quick liquid clean up. It's also color-coded with the universal caution symbol and features a ''Caution Wet Floor'' message in both English and Spanish for optimal visibility and safety helping to effectively reduce liability and risk of injury. Ideal for schools businesses supermarkets and healthcare facilities this Over-The-Spill refill is sure to help you maintain a clean facility and prepare for accidental messes.Overall Dimensions:Length: 18''Width: 16 1/2''
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
- ECOSAFE-6400 13 gal Trash Bags, 24 in x 32 in, Heavy-Duty, 0.6 mil, Green, 288 PK (HB2432-6)
- HOOVER HOOVER VACCUM BELT 180 (40201180)
- QUICKIE BROOM PUSH 24"" IN/OUT (638)
- CLAIRE Stainless Steel Polish & Cleaner oil base, 20oz (CL841-1)
- SPILFYTER Sorbents, 29 gal, 16 in x 20 in, Oil, Red, Polypropylene (M-65)
- PIG Sorbents, 35 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR020)
- PIG Sorbents, 9 gal, 1 1/2 in x 29 in, Universal, Blue, Vermiculite (MA1097)
- PIG Sorbents, 15 gal, 3 in x 48 in, Universal, Blue, Vermiculite (2048)
- CONDOR Sorbents, 9 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP99)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100M-BX)
- PIG Sorbents, 12 gal, 3 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (PIG301)
- Rubbermaid Sorbents