No Product Image Available
Rubbermaid

FG425100YEL 18'' x 16'' Over-The-Spill Station Kit with Pad Dispenser and 22 Pads


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Rubbermaid FG425100YEL 18'' x 16'' Over-The-Spill station kit with pad dispenser and 22 pads allows you to quickly cover spills while simultaneously alerting pedestrians to potential slip-and-fall hazards. Coming with an Over-The-Spill pad dispenser 22 large pads and the required fasteners this station kit provides you with everything you need to prepare for spills within your establishment.The included pads are made of melt-blown polypropylene for superior strength and maximum absorbency. Each pad is capable of absorbing up to 16 oz. of fluid and is designed to confine and mop up leaks drips and excess water or chemicals such as oils coolants and solvents. Plus they're color-coded and feature the universal caution symbol with a ''Caution Wet Floor'' message in both English and Spanish for optimal visibility and safety helping to effectively reduce liability and risk of injury.Made of corrugated plastic the durable station exterior is made for long-lasting use. While its versatile design allows it to be used with both medium and large pad refills its slim form mounts to flat surfaces with the included hook and loop fasteners. It can simply be added to high-volume areas for easy access and quick liquid clean up. Ideal for schools businesses supermarkets and healthcare facilities this Over-The-Spill station kit is sure to help you maintain a clean facility and prepare for accidental messes.Kit Includes:- 1 21'' x 17 3/4'' x 1 3/4'' yellow pad dispenser- 8 4'' x 3/4'' hook and loop strip fasteners- 22 18'' x 16'' yellow absorbent pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.