No Product Image Available

Rubbermaid

FG402093 Microburst 9000 Mandarin Orange Metered Aerosol Air Freshener System Refill


product price: $20.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Rubbermaid FG402093 Microburst 9000 mandarin orange metered aerosol air freshener system refill is specially designed for use with Microburst 9000 metered air freshener systems sold separately. This refill uses a high-quality actuator to distribute a fine dry scented mist evenly throughout your restroom to provide fresh and fragrant air at peak hours of usage. This refill contains a premium quality mandarin orange scent that helps to complete an inviting overall restroom presentation.As with all of Rubbermaid's aerosol air freshener sprays the formula of this refill contains microtrans a true odor neutralizer that won't merely mask odors as do many competing aerosol air freshener sprays. This Microburst 9000 refill delivers powerful fragrance and odor control for between 30 and 168 days. Compared to Rubbermaid's standard aerosol air freshener refills Microburst 9000 provides up to 3 times the amount of sprays! The refill canister's compact size uses less storage space and helps to minimize waste. Additionally the formula emits up to 63% less VOCs volatile organic compounds per spray. This is critical to maintaining a fresh as well as a safe restroom environment as VOCs pose a variety of health concerns. Enhance the overall quality of your restroom presentation with the help of this Microburst 9000 metered air freshener.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.