Shop All Air Freshener Refills
Rubbermaid
FG401693 Microburst 9000 Mango Metered Aerosol Air Freshener System Refill
Mfr # 690FG401693
Zoro # G211595088
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # 690FG401693
- Zoro # G211595088
- Country of Origin China
- Category Air Freshener Refills
Description
The Rubbermaid FG401693 Microburst 9000 mango metered aerosol air freshener system refill is specially designed for use with Microburst 9000 metered air freshener systems sold separately. This refill uses a high-quality actuator to distribute a fine dry scented mist evenly throughout your restroom to provide fresh and fragrant air at peak hours of usage. This refill contains a premium quality mango scent that helps to complete an inviting overall restroom presentation.As with all of Rubbermaid's aerosol air freshener sprays the formula of this refill contains microtrans a true odor neutralizer that won't merely mask odors as do many competing aerosol air freshener sprays. This Microburst 9000 refill delivers powerful fragrance and odor control for between 30 and 168 days. Compared to Rubbermaid's standard aerosol air freshener refills Microburst 9000 provides up to 3 times the amount of sprays! The refill canister's compact size uses less storage space and helps to minimize waste. Additionally the formula emits up to 63% less VOCs volatile organic compounds per spray. This is critical to maintaining a fresh as well as a safe restroom environment as VOCs pose a variety of health concerns. Enhance the overall quality of your restroom presentation with the help of this Microburst 9000 metered air freshener.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20 gal Square Trash Can, Silver Metallic, 18 1/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC18EPLSM)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Black, 60 in L Handle (90646)
- BONA Hardwood Floor Cleaner, 1 gal Refill Bottle (WM700018174)
- MICHIGAN BRUSH 4 1/4 in W Car Wash Brush, 31 in L Handle, 5 in L Brush, White, Plastic, Pleated Steel (MIB-53303)
- RUBBERMAID Continuous Cucumber Melon Air Freshener Refill, PK 6 (AIRF540)
- RUBBERMAID FG4012561 Microburst 3000 Orchard Fields Metered Aerosol Air Freshener System Refill (690FG4012561)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Cucumber Melon, 1.62 oz, PK6 (FG402470)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXC4)
- AIR WICK Scented Oil Refill, Fresh Waters, 0.67 oz, PK2 (62338-79717)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK36 (OFENB-F-006I036M-02)
- RECKITBENC Air Wick, SCENTED OIL REFILL, WARMING - APPLE CINNAMON MEDLEY, 0.67 OZ, ORANGE, 2PK (80420PK)
- Rubbermaid Air Freshener Refills